text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Floor coatings
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Chemicals & tapes
Paints & Coatings
Floor coatings
1D132100
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Motip Anti-rust Grey 750 ml
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1D132100
RAL-number
7032
Type
Paint
Suitable for plastic
No
Suitable for metal
No
Suitable for wood
Yes
Self cleaning
No
Suitable for wall
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
RAL-number
7032
Type
Paint
Suitable for plastic
No
Suitable for metal
No
Suitable for wood
Yes
Self cleaning
No
Suitable for wall
No
Physical form
Other
Suitable for spraying
No
Suitable for door/window/details
No
Suitable for wooden terrace
No
Suitable for masonry/concrete
No
Suitable for roof
No
Recommended consumption even surface (m²/l)
10.5 - 10.5
Technology/generic type
Alkyd
Ready for use
Yes
Dilutable
No
Tint base
Other
Must be brushed afterwards
No
Degree of gloss
Glossy
Application with brush
Yes
Application with roller
No
Brand
Motip
Model
DUPLI-COLOR
Download as PDF
Print
Article numbers
Article number
1D132100
EAN
8711347217601
UBB
500676878019
UNSPSC
00000000
Manufacturer article nr
246166S
Download safety sheet
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering