text.skipToContent text.skipToNavigation

Molykote Grease Brown 1kg


Low evaporation High oxidation resistance Good resistance to water wash-out Compatible with many plastics Wide service temperature range Silicone oil Lithium soap.

Article number 4Z060493
Design Lubricant
Packaging Other
Material Silicone oil
Fixed Yes
Net weight (g) 1000
Packed per 1

Specifications

Design Lubricant
Packaging Other
Material Silicone oil
Fixed Yes
Net weight (g) 1000
Fluid No
Brand MOLYKOTE
Model 44 Medium
Type 01.97.41.50

Article numbers

Article number 4Z060493
EAN 5413278390196
UBB 500641887129
UNSPSC 15121900
Manufacturer article nr  0020060_BL1K
Do not close this page. This message will disappear, when the page is fully loaded.