text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Molykote G-Rapid plus Lubricant paste Black 1kg


Low friction coefficient High load-carrying capacity Prevents seizure and scoring Suppresses stick-slip Reduces formation of fretting corrosion Provides emergency running performance Temperature Range: From -35 to +450°C

Article number 5X356547
Design Lubricant
Packaging Other
Material Mineral oil
Fixed Yes
Net weight (g) 1000
Packed per 1

Specifications

Design Lubricant
Packaging Other
Material Mineral oil
Fixed Yes
Net weight (g) 1000
Fluid No
Brand Molykote
Model G-Rapid Plus
Type 01.96.83.89

Description

Low friction coefficient High load-carrying capacity Prevents seizure and scoring Suppresses stick-slip Reduces formation of fretting corrosion Provides emergency running performance Temperature Range: From -35 to +450°C

Article numbers

Article number 5X356547
EAN 5413278390431
UBB 500641872766
UNSPSC 31201602
Manufacturer article nr  0000020_BL1K
Do not close this page. This message will disappear, when the page is fully loaded.