text.skipToContent text.skipToNavigation

Molykote Cu 7439 plus Lubricant paste Copper Can 1000gr


Good pressure resistance Very adhesive and resistant against water wash-out Good corrosion protection Low evaporation No drop point Temperature Range: From -30 to +300°C as a paste, up to +650°C as a dry solid lubricant

Article number 8A357456
Design Lubricant
Packaging Other
Material Mineral oil
Fixed Yes
Net weight (g) 1000
Packed per 1

Specifications

Design Lubricant
Packaging Other
Material Mineral oil
Fixed Yes
Net weight (g) 1000
Fluid No
Brand MOLYKOTE
Model CU-7439 Plus Paste V1

Description

Good pressure resistance Very adhesive and resistant against water wash-out Good corrosion protection Low evaporation No drop point Temperature Range: From -30 to +300°C as a paste, up to +650°C as a dry solid lubricant

Article numbers

Article number 8A357456
UBB 500716546725
UNSPSC 31201602
Manufacturer article nr  0000151_BL1K
Do not close this page. This message will disappear, when the page is fully loaded.