text.skipToContent text.skipToNavigation

Mitutoyo Vernier caliper 500-182-21


Article number M5200.500.182
Length 290
Digital indication Yes
Depth dimension Yes
Accuracy (mm) 0.03
Measuring range (mm) 0 - 200
Metric graduation Yes
Imperial graduation Yes
Packed per 1

Specifications

Length 290
Digital indication Yes
Depth dimension Yes
Accuracy (mm) 0.03
Measuring range (mm) 0 - 200
Metric graduation Yes
Imperial graduation Yes
Type of fine setting Slide

Article numbers

Article number M5200.500.182
EAN 4946368667737
UBB 500502240673
UNSPSC 27110000
Manufacturer article nr  500-182-30
Do not close this page. This message will disappear, when the page is fully loaded.