text.skipToContent text.skipToNavigation

Mitutoyo Digital Caliper 0-300mm 0.03mm Accuracy 0.01mm Resolution 404mm

Article number 8S790226
Length 404
Digital indication Yes
Depth dimension No
Measuring range (mm) 0 - 300
Metric graduation Yes
Imperial graduation No

Specifications

Length 404
Digital indication Yes
Depth dimension No
Measuring range (mm) 0 - 300
Metric graduation Yes
Imperial graduation No

Article numbers

Article number 8S790226
EAN 4946368727912
UBB 500705469947
UNSPSC 27110000
Manufacturer article nr  500-708-20
Do not close this page. This message will disappear, when the page is fully loaded.