text.skipToContent text.skipToNavigation

MITU DIG.ALTIMETER 570-302HDS-H30C

Article number M5217.570.302
Indication Digital
Fine setting Yes
Construction type Other
Measuring range (mm) 0 - 300
Type of interface Other
Reading (mm) 0.01
Brand MITUTOYO

Specifications

Indication Digital
Fine setting Yes
Construction type Other
Measuring range (mm) 0 - 300
Type of interface Other
Reading (mm) 0.01
Brand MITUTOYO

Article numbers

Article number M5217.570.302
EAN 6923903400118
UBB 500502254112
UNSPSC 41114211
Manufacturer article nr  570-302
Do not close this page. This message will disappear, when the page is fully loaded.