text.skipToContent text.skipToNavigation

MITU COMPARATEUR D878 1044SB-15

Description

No. Lug back plate: 1044S-15 Range: 5 mm Range: 12 µm Range per rev.: 1 mm Graduation: 0.01 mm Scale: 0-100 (100-0) Continuous dial: Yes Jeweled bearing: Yes Inch-Metric: Metric Repeatability: 3 µm Mass lug/plain: 90/70 g Any 1/10revolution: 5.0 µm Any 1revolution: 10.0 µm Any 1/2revolution: 9.0 µm Hysteresis error: 3 µm A: 32.5 mm B: 47.5 mm C: 40 mm D: 14.5 mm E: 20 mm F: 13.8 mm G: 13.7 mm H: 38 mm I: 6.6 mm Fe: 12 µm Fu: 3 µm Fges: 14 µm Measuring force: 0.1 - 0.4 N

Article numbers

Article number M5315.000.100
EAN 4946368576329
UBB 500502262941
UNSPSC 27111806
Manufacturer article nr  1044SB-15
Do not close this page. This message will disappear, when the page is fully loaded.