text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Przemysł petrochemiczny
Branża Wiatrowa
Inne branże
Rozwiązania
Fabory Logic
RFID
Regały z czujnikami wagi
Kitting
Pick & Put to Light
Fabory app
Kontrola jakości i inżynieria
Laboratorium
Portal 3D
Szkolenia
Rozwiązania cyfrowe
Asortyment
Asortyment
Elementy złączne
Części C
Narzędzia i artykuły BHP
Wiodący standard
Normy DIN
Normy ISO
Lubrinox
Masters in Fasteners
Szeroki asortyment
Branże specjalistyczne
Gotowe zestawy
Innowacje
Do naszego sklepu internetowego
Zamów bezpośrednio w naszym sklepie internetowym
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Angle & miter clamps
All categories
Elektronarzędzia
Elektryka
Elementy złączne
Hydraulika, pneumatyka & hydraulika
Mechanika pojazdowa & floty
Narzędzia do cięcia i wiercenia
Narzędzia pneumatyczne
Narzędzia ręczne
Produkty BHP
Przechowywanie & magazynowanie materiałów
Sprzęt spawalniczy, lutowniczy i gazowy
Szlifowanie & czyszczenie
Utrzymanie czystości & higiena
Środki chemiczne i taśmy
Quick Search
X
Search
Reset
Home
2H357403
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Mitre clamp system 22.5 / 30 / 45 / 60 deg max. clamping range 100 mm BESSEY
Add to catalogue
/ price per 
-
Excl. VAT
Article number
2H357403
Angle (°)
60 - 60
Clamping spread (mm)
100
Material jaws
Other
Brand
Bessey
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Angle (°)
60 - 60
Clamping spread (mm)
100
Material jaws
Other
Brand
Bessey
Download as PDF
Print
Article numbers
Article number
2H357403
EAN
4008158032030
UBB
500656094843
UNSPSC
27110000
Manufacturer article nr
MCX
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering