text.skipToContent text.skipToNavigation

Mini round brush RBU 2202/3 brass 0.10 dm22xW2xL6mm brass PFERD


Article number 6M287899
Design Brush head
Max. number of revolutions (1/min) 12000
Material Brass
Brush diameter (mm) 22
Brand Pferd
Packed per 1

Specifications

Design Brush head
Max. number of revolutions (1/min) 12000
Material Brass
Brush diameter (mm) 22
Brand Pferd

Article numbers

Article number 6M287899
EAN 4007220032602
UBB 500582813175
UNSPSC 27113001
Manufacturer article nr  43100753
Do not close this page. This message will disappear, when the page is fully loaded.