text.skipToContent text.skipToNavigation

Mini cup brush TBU 1503/3 steel 0.10 dm15xW3xL5mm steel PFERD


Article number 0W896550
Design Brush head
Max. number of revolutions (1/min) 20000
Material Steel
Brush diameter (mm) 15
Brand Pferd
Packed per 1

Specifications

Design Brush head
Max. number of revolutions (1/min) 20000
Material Steel
Brush diameter (mm) 15
Brand Pferd

Article numbers

Article number 0W896550
EAN 4007220033289
UBB 500573903902
UNSPSC 47131605
Manufacturer article nr  43209251
Do not close this page. This message will disappear, when the page is fully loaded.