text.skipToContent text.skipToNavigation

Mini cup brush TBU 1503/3 brass 0.10 dm15xW3xL5mm brass PFERD


Article number 3B504269
Design Brush head
Max. number of revolutions (1/min) 20000
Material Brass
Brush diameter (mm) 15
Brand Pferd
Packed per 1

Specifications

Design Brush head
Max. number of revolutions (1/min) 20000
Material Brass
Brush diameter (mm) 15
Brand Pferd

Article numbers

Article number 3B504269
EAN 4007220033326
UBB 500581672929
UNSPSC 47131605
Manufacturer article nr  43209253
Do not close this page. This message will disappear, when the page is fully loaded.