text.skipToContent text.skipToNavigation

Milwaukee WRECKER Cutting Blade 300mm Blade Length 10-Teeth 5-Piece

Article number 9N509111
Total length (mm) 300
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for steel Yes
Brand Milwaukee
Model WRECKER

Specifications

Total length (mm) 300
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for steel Yes
Brand Milwaukee
Model WRECKER
Type Cutting Blade

Article numbers

Article number 9N509111
UBB 500572298205
UNSPSC 27111508
Manufacturer article nr  48005194
Do not close this page. This message will disappear, when the page is fully loaded.