text.skipToContent text.skipToNavigation

Milwaukee WRECKER Cutting Blade 150mm Blade Length 8-Teeth 5-Piece

Article number 8H011439
Total length (mm) 150
Number of teeth per inch 12
Suitable for stainless steel Yes
Tooth distance (mm) 3.2
Suitable for steel Yes
Brand Milwaukee
Model WRECKER

Specifications

Total length (mm) 150
Number of teeth per inch 12
Suitable for stainless steel Yes
Tooth distance (mm) 3.2
Suitable for steel Yes
Brand Milwaukee
Model WRECKER
Type Cutting Blade

Article numbers

Article number 8H011439
UBB 500572296480
UNSPSC 27111508
Manufacturer article nr  48005091
Do not close this page. This message will disappear, when the page is fully loaded.