text.skipToContent text.skipToNavigation

Milwaukee WRECKER Cutting Blade 150mm Blade Length 10-Teeth 50-Piece

Specifications

Total length (mm) 150
Number of teeth per inch 14
Tooth distance (mm) 1.8
Brand Milwaukee
Model WRECKER
Type Cutting Blade

Article numbers

Article number 7J720837
UBB 500572295151
UNSPSC 27111508
Manufacturer article nr  48016292
Do not close this page. This message will disappear, when the page is fully loaded.