text.skipToContent text.skipToNavigation

Milwaukee Working gloves Black M/8

Article number 5K157469
Colour Other
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Hook-and-loop fastener

Specifications

Colour Other
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Hook-and-loop fastener
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 8
Glove size (US) M
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined Yes
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand MILWAUKEE

Article numbers

Article number 5K157469
UBB 500654622983
UNSPSC 46180000
Manufacturer article nr  48229741
Do not close this page. This message will disappear, when the page is fully loaded.