text.skipToContent text.skipToNavigation

Milwaukee Two Hole Spanner

Article number 8K039825
Type of accessories/components Other
Isolation protection 1000 V No
Single wrench model Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No

Specifications

Type of accessories/components Other
Isolation protection 1000 V No
Single wrench model Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Accessories Yes
Part No
VDE tested No
Brand Milwaukee
Type Two Hole Spanner

Article numbers

Article number 8K039825
EAN 4002395305551
UBB 500513739960
UNSPSC 27112700
Manufacturer article nr  4932345712
Do not close this page. This message will disappear, when the page is fully loaded.