text.skipToContent text.skipToNavigation

Milwaukee TORCH Saw Blade 230mm Blade Length 8-Teeth 5-Piece

Article number 8J460713
Total length (mm) 230
Number of teeth per inch 8
Suitable for stainless steel Yes
Tooth distance (mm) 3.6
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No

Specifications

Total length (mm) 230
Number of teeth per inch 8
Suitable for stainless steel Yes
Tooth distance (mm) 3.6
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Hard metal version No
Suitable for foam No
Model TORCH
Type Saw Blade

Article numbers

Article number 8J460713
UBB 500689306305
UNSPSC 27112700
Manufacturer article nr  48005502
Do not close this page. This message will disappear, when the page is fully loaded.