text.skipToContent text.skipToNavigation

Milwaukee TORCH Demolition Blade 230mm Blade Length 10-Teeth 5-Piece

Article number 8Z804077
Total length (mm) 230
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee

Specifications

Total length (mm) 230
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 2.5
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee
Model TORCH
Type Demolition Blade

Article numbers

Article number 8Z804077
UBB 500572300423
UNSPSC 27111508
Manufacturer article nr  48005713
Do not close this page. This message will disappear, when the page is fully loaded.