text.skipToContent text.skipToNavigation

Milwaukee TORCH Demolition Blade 150mm Blade Length 14-Teeth 5-Piece

Article number 1R966554
Total length (mm) 150
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee

Specifications

Total length (mm) 150
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee
Model TORCH
Type Demolition Blade

Article numbers

Article number 1R966554
UBB 500572300183
UNSPSC 27111508
Manufacturer article nr  48005782
Do not close this page. This message will disappear, when the page is fully loaded.