text.skipToContent text.skipToNavigation

Milwaukee THE AX Demolition Blade 230mm Blade Length 5-Teeth 25-Piece

Article number 0I776085
Total length (mm) 230
Number of teeth per inch 5
Tooth distance (mm) 5
Suitable for wood Yes
Brand Milwaukee
Model THE AX
Type Demolition Blade

Specifications

Total length (mm) 230
Number of teeth per inch 5
Tooth distance (mm) 5
Suitable for wood Yes
Brand Milwaukee
Model THE AX
Type Demolition Blade

Article numbers

Article number 0I776085
UBB 500572297629
UNSPSC 27111508
Manufacturer article nr  48008026
Do not close this page. This message will disappear, when the page is fully loaded.