text.skipToContent text.skipToNavigation

Milwaukee THE AX Demolition Blade 150mm Blade Length 5-Teeth 25-Piece

Article number 3Z225480
Total length (mm) 150
Number of teeth per inch 5
Tooth distance (mm) 5
Suitable for wood Yes
Brand Milwaukee
Model THE AX
Type Demolition Blade

Specifications

Total length (mm) 150
Number of teeth per inch 5
Tooth distance (mm) 5
Suitable for wood Yes
Brand Milwaukee
Model THE AX
Type Demolition Blade

Article numbers

Article number 3Z225480
UBB 500572295987
UNSPSC 27111508
Manufacturer article nr  48008021
Do not close this page. This message will disappear, when the page is fully loaded.