text.skipToContent text.skipToNavigation

Milwaukee T 118 A Traditional Blade for Non-Ferrous Material 55mm 5-Piece

Article number 3S178782
Total length (mm) 55
Tool insertion T-Shank
Tooth distance (mm) 0.7 - 0.7
Brand Milwaukee
Model T 118 A
Type Traditional Blade

Specifications

Total length (mm) 55
Tool insertion T-Shank
Tooth distance (mm) 0.7 - 0.7
Brand Milwaukee
Model T 118 A
Type Traditional Blade

Article numbers

Article number 3S178782
EAN 4002395301614
UBB 500513642768
UNSPSC 27111508
Manufacturer article nr  4932254063
Do not close this page. This message will disappear, when the page is fully loaded.