text.skipToContent text.skipToNavigation

Milwaukee Support disc 135MM

Article number 8O027588
Width 25
Diameter 135
Type Disc
Punch shape None
Waterproof No
Suitable for stainless steel No
Suitable for plastic No

Specifications

Width 25
Diameter 135
Type Disc
Punch shape None
Waterproof No
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Hole pattern None
Suitable for filler No
Brand Milwaukee

Article numbers

Article number 8O027588
EAN 4002395380565
UBB 500513713056
UNSPSC 27110000
Manufacturer article nr  4932430395
Do not close this page. This message will disappear, when the page is fully loaded.