text.skipToContent text.skipToNavigation

Milwaukee Step Drill 6-35mm

Article number 6G778619
Unit of measurement mm
Max. drill diameter (mm) 35
Min. drill diameter (mm) 6
Brand Milwaukee
Commodity code 82075060
Type Step Drill

Specifications

Unit of measurement mm
Max. drill diameter (mm) 35
Min. drill diameter (mm) 6
Brand Milwaukee
Commodity code 82075060
Type Step Drill

Article numbers

Article number 6G778619
UBB 500636669169
UNSPSC 27110000
Manufacturer article nr  48899335
Do not close this page. This message will disappear, when the page is fully loaded.