text.skipToContent text.skipToNavigation

Milwaukee STARLOCK Segment Oscillator Blade Set for NF Metal/Plastic/Steel/SS/Wood Carbide 11-Piece


Article number 5N529388
Application Other
Shape Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Application Other
Shape Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Length saw blade (mm) 89
Saw blade model Other
Model STARLOCK
Type Segment Oscillator Blade Set

Article numbers

Article number 5N529388
UNSPSC 27112700
Manufacturer article nr  48906090
Do not close this page. This message will disappear, when the page is fully loaded.