text.skipToContent text.skipToNavigation

Milwaukee Sockwave Impact Duty Torx Screwdriver Bit TX27 1/4" Hex 25mm

Article number 0R879759
Screwing system Torx
Total length (mm) 25
Size (TX) 27
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 27
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Milwaukee
Commodity code 82079030

Article numbers

Article number 0R879759
EAN 4002395385461
UBB 500649460366
UNSPSC 31161507
Manufacturer article nr  4932430884
Do not close this page. This message will disappear, when the page is fully loaded.