text.skipToContent text.skipToNavigation

Milwaukee Sockwave Impact Duty Torx Screwdriver Bit TX25 1/4" Hex 25mm

Article number 9B157787
Screwing system Torx
Total length (mm) 25
Size (TX) 25
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 25
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Milwaukee

Article numbers

Article number 9B157787
EAN 4002395385416
UBB 500649459707
UNSPSC 31161507
Manufacturer article nr  4932430879
Do not close this page. This message will disappear, when the page is fully loaded.