text.skipToContent text.skipToNavigation

Milwaukee Sockwave Impact Duty Pozidriv Screwdriver Bit PZ3 1/4" Hex 50mm

Article number 0I330593
Screwing system Cross (X)
Size 3
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Cross (X)
Size 3
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head Pozidriv PZ
Brand Milwaukee

Article numbers

Article number 0I330593
EAN 4002395385324
UBB 500649458550
UNSPSC 31161507
Manufacturer article nr  4932430870
Do not close this page. This message will disappear, when the page is fully loaded.