text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Milwaukee Sockwave Impact Duty Phillips Screwdriver Bit PH3 1/4" Hex 90mm

Article number 1A670902
Screwing system Cross (X)
Size 3
Total length (mm) 90
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Cross (X)
Size 3
Total length (mm) 90
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head Phillips

Article numbers

Article number 1A670902
EAN 4002395385218
UBB 500649457156
UNSPSC 31161507
Manufacturer article nr  4932430859
Do not close this page. This message will disappear, when the page is fully loaded.