text.skipToContent text.skipToNavigation

Milwaukee Sockwave Impact Duty Phillips Screwdriver Bit PH3 1/4" Hex 50mm

Article number 6M207369
Screwing system Cross (X)
Size 3
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Cross (X)
Size 3
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head Phillips
Brand Milwaukee
Commodity code 82079030

Article numbers

Article number 6M207369
EAN 4002395385201
UBB 500649456992
UNSPSC 31161507
Manufacturer article nr  4932430858
Do not close this page. This message will disappear, when the page is fully loaded.