text.skipToContent text.skipToNavigation

Milwaukee Sockwave Impact Duty Phillips Screwdriver Bit PH2 1/4" Hex 90mm

Article number 6A841176
Screwing system Cross (X)
Size 2
Total length (mm) 90
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 90
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head Phillips
Brand Milwaukee

Article numbers

Article number 6A841176
EAN 4002395385188
UBB 500649456570
UNSPSC 31161507
Manufacturer article nr  4932430856
Do not close this page. This message will disappear, when the page is fully loaded.