text.skipToContent text.skipToNavigation

Milwaukee Sockwave Impact Duty Phillips Screwdriver Bit PH2 1/4" Hex 25mm

Article number 9V980393
Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head Phillips
Brand Milwaukee

Article numbers

Article number 9V980393
EAN 4002395385157
UBB 500649456166
UNSPSC 31161507
Manufacturer article nr  4932430853
Do not close this page. This message will disappear, when the page is fully loaded.