text.skipToContent text.skipToNavigation

Milwaukee Sockets 5,5X65MM

Article number 5C327366
Wrench width (mm) 5.5
Total length (mm) 65
Blade length (mm) 65
Magnetic Yes
Brand MILWAUKEE

Specifications

Wrench width (mm) 5.5
Total length (mm) 65
Blade length (mm) 65
Magnetic Yes
Brand MILWAUKEE

Article numbers

Article number 5C327366
EAN 4002395371945
UBB 500513669332
UNSPSC 27111704
Manufacturer article nr  4932352536
Do not close this page. This message will disappear, when the page is fully loaded.