text.skipToContent text.skipToNavigation

Milwaukee SHARPSITE Block Torpedo Level 3-Vial 0.5mm/m Accuracy 25cm

Article number 8Q804749
Electronic No
Adjustable No
Length (mm) 250
Number of air bubbles 3
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes

Specifications

Electronic No
Adjustable No
Length (mm) 250
Number of air bubbles 3
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
With laser No
Milled measuring surface Yes
Brand Milwaukee
Commodity code 90318091

Article numbers

Article number 8Q804749
EAN 4002395282494
UBB 500654653178
UNSPSC 27110000
Manufacturer article nr  4932459096
Do not close this page. This message will disappear, when the page is fully loaded.