text.skipToContent text.skipToNavigation

Milwaukee Screwdriving machine M18FSGC-202X

Article number 6S774507
Nominal voltage (V) 18
Battery capacity (Ah) 2
Idle rotational speed 1st gear (1/min) 0 - 4500
Idle rotational speed 2nd gear (1/min) 0 - 4500
Number of included batteries 2
Brand Milwaukee
Type M18 FSGC-202X

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Idle rotational speed 1st gear (1/min) 0 - 4500
Idle rotational speed 2nd gear (1/min) 0 - 4500
Number of included batteries 2
Brand Milwaukee
Type M18 FSGC-202X

Article numbers

Article number 6S774507
EAN 4002395289943
UBB 500654630499
UNSPSC 27112700
Manufacturer article nr  4933459199
Do not close this page. This message will disappear, when the page is fully loaded.