text.skipToContent text.skipToNavigation

Milwaukee SAWZALL Reciprocating Saw Blade 400mm Blade Length 6-Teeth 1-Piece

Article number 2K515933
Total length (mm) 400
Number of teeth per inch 6
Suitable for stainless steel Yes
Tooth distance (mm) 6.4
Brand Milwaukee
Model SAWZALL
Type Reciprocating Saw Blade

Specifications

Total length (mm) 400
Number of teeth per inch 6
Suitable for stainless steel Yes
Tooth distance (mm) 6.4
Brand Milwaukee
Model SAWZALL
Type Reciprocating Saw Blade

Article numbers

Article number 2K515933
UBB 500572299450
UNSPSC 27111508
Manufacturer article nr  48001083
Do not close this page. This message will disappear, when the page is fully loaded.