text.skipToContent text.skipToNavigation

Milwaukee SAWZALL Drywall Blade 125mm Blade Length 6-Teeth 5-Piece

Article number 5C042015
Total length (mm) 125
Number of teeth per inch 6
Tooth distance (mm) 4.2
Brand Milwaukee
Model SAWZALL
Type Drywall Blade

Specifications

Total length (mm) 125
Number of teeth per inch 6
Tooth distance (mm) 4.2
Brand Milwaukee
Model SAWZALL
Type Drywall Blade

Article numbers

Article number 5C042015
UBB 500572294998
UNSPSC 27111508
Manufacturer article nr  48005052
Do not close this page. This message will disappear, when the page is fully loaded.