text.skipToContent text.skipToNavigation

Milwaukee Sanding paper 107 x 115mm

Article number 7P635027
Width 115
Type Rectangle
Length 107
Punch shape Other
Waterproof No
Material of carrier Paper
Suitable for stainless steel No

Specifications

Width 115
Type Rectangle
Length 107
Punch shape Other
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 80
Scattering Half open
Hole pattern Round hole
Nonwoven fabric-fineness Fineness medium
Suitable for filler No
Brand Milwaukee

Article numbers

Article number 7P635027
EAN 4002395370801
UBB 500513724442
UNSPSC 27112800
Manufacturer article nr  4932352421
Do not close this page. This message will disappear, when the page is fully loaded.