text.skipToContent text.skipToNavigation

Milwaukee Sanding belt 610 x 100mm 5 pieces

Article number 7H055709
Width 100
Type Belt
Length 610
Punch shape None
Waterproof No
Material of carrier Paper
Suitable for stainless steel No

Specifications

Width 100
Type Belt
Length 610
Punch shape None
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Corundum
Granulation according to CAMI 150
Scattering Half open
Hole pattern None
Nonwoven fabric-fineness Fineness very fine
Suitable for filler No
Brand Milwaukee

Article numbers

Article number 7H055709
EAN 4002395319862
UBB 500513720978
UNSPSC 27112800
Manufacturer article nr  4932355070
Do not close this page. This message will disappear, when the page is fully loaded.