text.skipToContent text.skipToNavigation

Milwaukee Sanding belt 533 x 75mm 5 pieces

Article number 9D617573
Width 75
Type Belt
Length 533
Punch shape None
Waterproof No
Material of carrier Paper
Suitable for stainless steel No

Specifications

Width 75
Type Belt
Length 533
Punch shape None
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Corundum
Granulation according to CAMI 80
Scattering Half open
Hole pattern None
Nonwoven fabric-fineness Fineness medium
Suitable for filler No
Brand Milwaukee

Article numbers

Article number 9D617573
EAN 4002395301287
UBB 500513720481
UNSPSC 27112800
Manufacturer article nr  4932312477
Do not close this page. This message will disappear, when the page is fully loaded.