text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 90/1,8mm 5 pieces

Article number 4F798808
Total length (mm) 90
Number of teeth per inch 14
Tooth distance (mm) 1.8
Type S422BF

Specifications

Total length (mm) 90
Number of teeth per inch 14
Tooth distance (mm) 1.8
Type S422BF

Article numbers

Article number 4F798808
UBB 500572299609
UNSPSC 27111508
Manufacturer article nr  48005162
Do not close this page. This message will disappear, when the page is fully loaded.