text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 300/5-3,2mm 25 pieces

Article number 2J496320
Total length (mm) 300
Number of teeth per inch 5
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for wood Yes
Brand Milwaukee
Model THE AX

Specifications

Total length (mm) 300
Number of teeth per inch 5
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for wood Yes
Brand Milwaukee
Model THE AX

Article numbers

Article number 2J496320
UBB 500572298791
UNSPSC 27111508
Manufacturer article nr  48008027
Do not close this page. This message will disappear, when the page is fully loaded.