text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 300/3,1mm 5 pieces

Article number 3E081605
Total length (mm) 300
Number of teeth per inch 8
Tooth distance (mm) 3.1
Suitable for wood Yes
Brand Milwaukee
Model SAWZALL

Specifications

Total length (mm) 300
Number of teeth per inch 8
Tooth distance (mm) 3.1
Suitable for wood Yes
Brand Milwaukee
Model SAWZALL

Article numbers

Article number 3E081605
UBB 500572301090
UNSPSC 27111508
Manufacturer article nr  48005711
Do not close this page. This message will disappear, when the page is fully loaded.