text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 300/1,4mm 5 pieces

Specifications

Total length (mm) 300
Number of teeth per inch 18
Tooth distance (mm) 1.4
Brand MILWAUKEE

Article numbers

Article number 1O554449
UBB 500572298460
UNSPSC 27111508
Manufacturer article nr  48005189
Do not close this page. This message will disappear, when the page is fully loaded.