text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Sabre sawblade 300/1,4mm 5 pieces

Article number 7J531111
Total length (mm) 300
Number of teeth per inch 18
Tooth distance (mm) 1.4
Hard metal version Yes
Brand Milwaukee
Model TORCH

Specifications

Total length (mm) 300
Number of teeth per inch 18
Tooth distance (mm) 1.4
Hard metal version Yes
Brand Milwaukee
Model TORCH

Article numbers

Article number 7J531111
UBB 500572300837
UNSPSC 27111508
Manufacturer article nr  48005789
Do not close this page. This message will disappear, when the page is fully loaded.