text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 300/1,4mm 25 pieces

Article number 5N310846
Total length (mm) 300
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee

Specifications

Total length (mm) 300
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Hard metal version Yes
Brand Milwaukee
Model TORCH

Article numbers

Article number 5N310846
UBB 500572300910
UNSPSC 27111508
Manufacturer article nr  48008789
Do not close this page. This message will disappear, when the page is fully loaded.