text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 240/5,5-6 3 pieces

Specifications

Total length (mm) 240
Number of teeth per inch 5
Tooth distance (mm) 6
Brand Milwaukee
Model SAWZALL
Type S1531L

Article numbers

Article number 1E467985
UBB 500572298122
UNSPSC 27111508
Manufacturer article nr  48001077
Do not close this page. This message will disappear, when the page is fully loaded.