text.skipToContent text.skipToNavigation

Milwaukee Sabre sawblade 230/4,2mm 5 pieces

Article number 3O572278
Total length (mm) 230
Number of teeth per inch 6
Suitable for stainless steel Yes
Tooth distance (mm) 4.2
Suitable for steel Yes
Model SAWZALL

Specifications

Total length (mm) 230
Number of teeth per inch 6
Suitable for stainless steel Yes
Tooth distance (mm) 4.2
Suitable for steel Yes
Model SAWZALL

Article numbers

Article number 3O572278
UBB 500572297884
UNSPSC 27111508
Manufacturer article nr  48005016
Do not close this page. This message will disappear, when the page is fully loaded.