text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Sabre sawblade 230/3,1mm 5 pieces

Article number 3Z753219
Total length (mm) 230
Number of teeth per inch 8
Tooth distance (mm) 3.1
Suitable for wood Yes
Brand Milwaukee
Model SAWZALL

Specifications

Total length (mm) 230
Number of teeth per inch 8
Tooth distance (mm) 3.1
Suitable for wood Yes
Brand Milwaukee
Model SAWZALL

Article numbers

Article number 3Z753219
UBB 500572300753
UNSPSC 27111508
Manufacturer article nr  48005706
Do not close this page. This message will disappear, when the page is fully loaded.